Shop KERI SYSTEMS

Controller, 2 Outputs, Unfinished

  • Mfr # NXT-2D
  • Zoro # G2101869

product price: 
$
1,441.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller Wall Mount
Material
Steel
For Use With
NXT Readers
Input Voltage
10 to 14V DC
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NXT-2D
Zoro #
G2101869
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.6 in
Height (In.)
5.6 in
Enclosure Width (In.)
10.62 in
Width (In.)
2.55 in
Enclosure Height (In.)
13.12 in
Enclosure Depth (In.)
3.06 in
Overall Width
2 9/16 in
Enclosure Depth
3 1/16 in
Overall Length
6 5/8 in
Enclosure Height
13 1/8 in
Overall Height
5 5/8 in
Enclosure Width
10 5/8 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in

Details

Item
Controller
Type
Access Power Controller Wall Mount
Material
Steel
For Use With
NXT Readers
Input Voltage
10 to 14V DC
Finish
Unfinished
Sub-Category
Access Power Controller
Number of Outputs
2
Voltage Output
12V DC
Output Current (Amps)
1
Fused / Nonfused
Nonfused
Batteries Required
Batteries Not Required
Input Frequency (Hz)
60
Voltage
12V DC
Fuse Type
Nonfused
ANSI/BHMA Finish
Unfinished
Product Type
Controller
Shell Material
Steel

Description

Controller, Type Access Power Controller Wall Mount, Material Steel, Finish Unfinished, Enclosure Depth (In.) 3.06, Enclosure Width (In.) 10.62, Enclosure Height (In.) 13.12, Length (In.) 6.60, Width (In.) 2.55, Height (In.) 5.60, Batteries Required No, Number of Outputs 2, Input Voltage 10 to 14VDC, Voltage Output 12VDC, Output Current (Amps) 1, Input Frequency (Hz) 60, Nonfused, For Use With NXT Readers, Access Power Controller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.