Deburring Replacement Blade, C 40
- Mfr # 151-29029
- Zoro # G2102129
product price:Â
$
14.19
/ea
Key Features
Type
C 40
Material
High Speed Steel
Application
Back Hole Edges, Inner and Flat Surfaces
Dia. (In.)
0.16 in
Surface Application
Back Hole Edge, Flat Surface, Hole Inner Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151-29029
- Zoro #
- G2102129
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Dia. (In.)
- 0.16 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Deburring Replacement Blade
- Type
- C 40
- Material
- High Speed Steel
- Application
- Back Hole Edges, Inner and Flat Surfaces
- Surface Application
- Back Hole Edge, Flat Surface, Hole Inner Surface
- Primary Material Application
- Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Blade Material
- High Speed Steel
- Blade Trade Number
- C40
- Work Direction
- Right Hand/Left Hand
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Flat Surface, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C40, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 2 1/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.