Shop KERI SYSTEMS
See all product information
Create Account
Controller, 4 Outputs, Unfinished
- Mfr # PXL-500P-1
- Zoro # G2102508
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
Includes
Enclosure
For Use With
MS Readers
Finish
Unfinished
Input Voltage
12V DC
Batteries Required
Batteries Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXL-500P-1
- Zoro #
- G2102508
- UPC #
- -
- Country of Origin
- United States
- Item
- Controller
- Includes
- Enclosure
- For Use With
- MS Readers
- Finish
- Unfinished
- Input Voltage
- 12V DC
- Batteries Required
- Batteries Required
- Number of Outputs
- 4V
- Sub-Category
- Access Power Controller
- Type
- Access Power Controller Wall Mount
- Input Frequency (Hz)
- 60
- Material
- Steel
- Fused / Nonfused
- Nonfused
- Voltage Output
- 12V DC
- Output Current (Amps)
- 3V
- Voltage
- 12V DC
- Product Type
- Controller
- Compatible Series
- MS
- ANSI/BHMA Finish
- Unfinished
- Fuse Type
- Nonfused
- Compatible Brand
- Keri Systems
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Enclosure Depth (In.)
- 2.6 in
- Enclosure Height (In.)
- 9.7 in
- Enclosure Width (In.)
- 8.2 in
- Width (In.)
- 6.6 in
- Height (In.)
- 1.8 in
- Length (In.)
- 5.6 in
- Overall Height
- 13 in
- Overall Width
- 9 in
- Enclosure Depth
- 4 in
- Enclosure Height
- 13 in
- Enclosure Width
- 9 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Controller, Type Access Power Controller Wall Mount, Material Steel, Finish Unfinished, Enclosure Depth (In.) 2.60, Enclosure Width (In.) 8.20, Enclosure Height (In.) 9.70, Length (In.) 5.60, Width (In.) 6.60, Height (In.) 1.80, Batteries Required No, Number of Outputs 4, Input Voltage 12VDC, Voltage Output 12VDC, Output Current (Amps) 3, Input Frequency (Hz) 60, Nonfused, For Use With MS Readers, Access Power Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.