Rack Mount Kit
- Mfr # IT-E151
- Zoro # G2102764
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Includes
(4) Screws, Bracket, Front Panel Mount
For Use With
1788, 179-0125-C-100, 179-0150-C-100, 8500, 8502, 8510, 8514, 8518, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 1785B
Product Type
Rack Mount Kit
Compatible with Manufacturer Model Number
1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IT-E151
- Zoro #
- G2102764
- UPC #
- 817050761511
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Fits Chest Size
- Side-By-Side Configuration or Single Unit Configuration
Details
- Item
- Rack Mount Kit
- Includes
- (4) Screws, Bracket, Front Panel Mount
- For Use With
- 1788, 179-0125-C-100, 179-0150-C-100, 8500, 8502, 8510, 8514, 8518, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 1785B
- Product Type
- Rack Mount Kit
- Compatible with Manufacturer Model Number
- 1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
- Compatible with Brand
- BK Precision
- Features
- Side-By-Side Configuration or Single Unit Configuration
- Compatible with Series
- 8500, BK 178X
- Compatible Manufacturer Part Number
- 1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
- Compatible Manufacturer Model Number
- 1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
- For Use With Mfr. Model Number
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- Compatible with Manufacturer Model No.
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- Compatible with Mfr. Model No.
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- For Use with Mfr Model Number
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- Compatible Pump Manufacturer Part Number
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- Compatible Mfr. Model Number
- 8500/B, 8502/B, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9801
- For Manufacturer Part Number
- 1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
- Compatible with Mfr. Model Number
- 1785B, 1788, 179-0125-C-100, 179-0150-C-100, 8500/B, 8502, 8502/B, 8510, 8510/B, 8512, 8514, 8518, 8542B, 8600, 8601, 8602, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 9801
- Compatible Series
- 8500, BK 178X
Description
Rack Mount Kit, Product Type Rack Mount Kit, For Use With 1788, 179-0125-C-100, 179-0150-C-100, 8500, 8502, 8510, 8514, 8518, 9120A, 9121A, 9122A, 9123A, 9124, 9150, 9151, 9152, 9153, 1785B, Fits Chest Size Side-By-Side Configuration or Single Unit Configuration, Includes (4) Screws, Bracket, Front Panel Mount, Compatible with Brand BK Precision
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.