Solid Oil Bearings
- Mfr # 22311 CC/W33 W64
- Zoro # G210435736
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Static Load Capacity
280 kN
Temp. Range
-30 Degree to 200 Degree C
Outside Dia. (mm)
120 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22311 CC/W33 W64
- Zoro #
- G210435736
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 280 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Bore Tolerance
- 0.015mm to 0
- Type
- Cylindrical
- Lubrication
- Required
Dimensions
- Outside Dia. (mm)
- 120 mm
- Bore Dia. (mm)
- 55 mm
- Width (mm)
- 43 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.