Cordless String Trimmer
- Mfr # XRU24Z
- Zoro # G210516718
product price:Â
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Width
10 1/4 in
Run Time
1 hr
Line Diameter
0.06 in
Line Advance
Bump
Shaft Type
Telescoping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRU24Z
- Zoro #
- G210516718
- UPC #
- 088381762663
- Country of Origin
- China
Dimensions
- Cutting Width
- 10 1/4 in
- Line Diameter
- 0.06 in
- Shaft Length
- 48 1/4 to 56 1/2 in
- Tool Length
- 56 1/2 in
Details
- Item
- Battery-Powered String Trimmer
- Run Time
- 1 hr
- Line Advance
- Bump
- Shaft Type
- Telescoping
- Number of Batteries to Operate
- 1
- Voltage
- 36 V
- Attachment System Compatible
- Not Capable
- Anti-Vibration Handle
- No
- Tool Weight
- 5 lb
- Power Source
- Cordless
- Bare Tool/Battery Included
- Bare Tool
- Motor Type
- Brushed
- Battery Platform
- LXT(R)
- Sound Level
- Not Rated
- Tool Series
- LXT(R) Series
- Equivalent Gas Engine Displacement
- Not Rated
- Battery Capacity
- 4.0 Ah
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 10 1/4 in, Cutting Depth Not Applicable, Line Diameter 0.06 in, Line Advance Bump, Shaft Type Telescoping, Shaft Length 48 1/4 to 56 1/2 in, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform LXT(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity 4.0 Ah
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.