Shop AXIOM
See all product information
Create Account
(540BDRDAX) Network Interface Cards
- Mfr # 540-BDRD-AX
- Zoro # G210873231
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Includes
10Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Number of Ports
2
Mounting
Plug-in Card
Operating System
Linux 2.6.x
Host Interface
PCI Express 3.0 x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-BDRD-AX
- Zoro #
- G210873231
- UPC #
- 840177898617
- Country of Origin
- China
- Item
- 10Gigabit Ethernet Card
- Includes
- 10Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
- Number of Ports
- 2
- Mounting
- Plug-in Card
- Operating System
- Linux 2.6.x
- Host Interface
- PCI Express 3.0 x8
- Chipset Manufacturer
- Intel
- Expansion Slot Type
- SFP+
- Device Supported
- Server
- Network Technology
- 10GBase-X
- Media Type Supported
- Optical Fiber
- Chipset Model
- X710-BM2
- Application
- Network
- Network Standard
- 10GBase-X
- Form Factor
- Plug-in Card
- Operating System Compatibility
- Windows Server 2012 R2 Core, Linux 2.6.x, Windows Server 2012, Linux 3.x, Windows Server 2008 R2 Core, Windows Server 2008 R2
Dimensions
- Height
- 4.8 in
- Width
- 5.5 in
- Depth
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.