Shop MACURCO

TransmitterController, 2Inputs, 120VAC

  • Mfr # GBC-6-120
  • Zoro # G210877581

product price: 
$
1,091.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Detectors Per Channel
4
Coverage Area
1,257 sq ft
Operating Temperature - Minimum
32 Degrees F
For Use With
CM-6 (36CF92), GD-6 (36CF89)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBC-6-120
Zoro #
G210877581
UPC #
857560007242
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Overall Depth
4.5 in
Overall Width
8 in
Overall Height
9.8 in
Fits Chest Size
Shut Down Up to 8 Boilers Individually Via Expansion Relays

Details

Voltage
120V AC
Detectors Per Channel
4
Coverage Area
1,257 sq ft
Operating Temperature - Minimum
32 Degrees F
For Use With
CM-6 (36CF92), GD-6 (36CF89)
NEMA Enclosure Rating
4X
Output Current
350 mA
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Output Type
SPDT Relays
For Number of Detectors
4
Mount Type
Screws
Operating Temperature - Maximum
125 Degrees F
For Number of Zones
2
Alert Type
Internal Buzzer, Light
Power Source
Wire Leads
Display Type
Digital
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Operating Humidity - Maximum
95 %
Chemical Formula
CH4/C3H8, CO
Includes Mounting Hardware
Yes
Standards
ISO 9001:2015
Item
Transmitter Controller
Status Indicator
LED
Number of Relays
6
Product Type
Controller for Transmitter
Visual Alert Type
Green LED, Red LED
Gas Detected
Carbon Monoxide, Natural Gas, Propane
Display Screen Type
LED
IP Rating
IP66
Output Voltage
120/240V AC
For Environment
Buildings, Homes
Series
GBC
Alarm Volume Level
90 dBA @ 1 ft
Market
Commercial, Industrial, Residential
Operating Humidity - Minimum
0 %
Includes
Mounting Hardware
Communication Protocol
Relays
Data Logger
No
Housing Material
Polycarbonate
Operating Frequency
60 Hz
Input Channels
2
Mobility
Mounting
Operating Voltage
120V AC
Output Current - Maximum
350 mA
Compatible Manufacturer Part Number
CM-6, GD-6
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 6, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.