Shop EATON WIRING DEVICES
See all product information
Create Account
660W Pullchain Socket Adapter
- Mfr # 4169769
- Zoro # G210879172
product price:Â
$
15.25
/ea
Key Features
Length
1.42 in
Width
1.47 in
Height
3.26 in
NEMA Configuration
1-15
Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4169769
- Zoro #
- G210879172
- UPC #
- 32664270703
- Country of Origin
- China
Dimensions
- Length
- 1.42 in
- Width
- 1.47 in
- Height
- 3.26 in
Details
- Item
- Socket Adapter
- NEMA Configuration
- 1-15
- Base Type
- Medium
- Voltage
- 125V
- Color
- Ivory
- Watts
- 660 W
- Features
- One socket to one socket with two 250W NEMA 1-15R outlets, Pull chain switch
- Material
- Thermoplastic
- Standards
- cULus Listed, CSA Certified, NOM
Description
660W Pullchain Socket Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.