Shop HAMMOND
See all product information
Create Account
Slotted insert latch
- Mfr # 2SLI
- Zoro # G210893574
product price:Â
$
18.99
/ea
Key Features
For Use With
Eclipse and Series 2000 Enclosures
Height
0.985 in
Color
Black
Additional Description
Slotted insert
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SLI
- Zoro #
- G210893574
- UPC #
- 62398043372
- Country of Origin
- Canada
Dimensions
- Height
- 0.985 in
Details
- Item
- Slotted Insert Latch
- For Use With
- Eclipse and Series 2000 Enclosures
- Color
- Black
- Additional Description
- Slotted insert
- Features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.