Shop RED LION
See all product information
Create Account
Ethernet Switch
- Mfr # SL-8ES-1
- Zoro # G210914095
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Port Type
RJ45
Number of Ports
8
Standards
IEEE 802.3 Compliance
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty Length
Limited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-8ES-1
- Zoro #
- G210914095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Port Type
- RJ45
- Number of Ports
- 8
- Standards
- IEEE 802.3 Compliance
- Minimum Operating Temperature
- -40 Degrees F
- Features
- LED Link/Activity Status Indication
- Maximum Input Voltage
- 30V DC
- Maximum Operating Temperature
- 140 Degrees F
- Switch Management
- Unmanaged
- IP Rating
- IP30
- Network Interface
- 10/100 Base-TX
Dimensions
- Manufacturer Warranty Length
- Limited
- Overall Depth
- 3 3/4 in
- Overall Width
- 1 1/2 in
- Overall Height
- 4 1/4 in
- Fits Chest Size
- LED Link/Activity Status Indication
Description
Ethernet Switch, Features LED Link/Activity Status Indication, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 3/4 in, Overall Height 4 1/4 in, Overall Width 1 1/2 in, Standards IEEE 802.3 Compliance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.