Shop WHITECAP
See all product information
Create Account
Strap Hinge
- Mfr # S-0605C
- Zoro # G210954893
product price:Â
$
20.65
/pr
Key Features
Material
CP/Brass
Fastener
#10 (6)
Width
1-1/8 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-0605C
- Zoro #
- G210954893
- UPC #
- 725060060510
- Country of Origin
- Taiwan, Province of China
- Material
- CP/Brass
- Fastener
- #10 (6)
Description
Solid in a Pair Length: 6in Width: 1-1/8in Fastener: #10 6 Material: CP/Brass