Curvilinear Timing Belt, 225 Teeth, Chloroprene, 1800 mm Wide, 8 mm Pitch, 1900S8M1800
- Mfr # 1900S8M1800
- Zoro # G211080126
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
1900S8M1800
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1900S8M1800
- Zoro #
- G211080126
- UPC #
- 746041521059
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 190 mm
- Pitch Length
- 1800 mm
- Outside Length
- 1800 mm
Details
- Item
- Timing Belt
- Industry Number
- 1900S8M1800
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 225
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch STD
- V-Belt Section
- S8M
- Banded Belt
- Timing Belt
- Temp. Range
- -25 Degrees to 80 Degrees C
- Standards
- ARPM, ISO
- Minimum Operating Temperature
- -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.