A/C Temp Ctrl Relay
- Mfr # RY-232
- Zoro # G211249431
product price:Â
$
13.29
/ea
Key Features
Voltage
12V
Amperage
35 A
Terminal Type
Blade
Functions
Multi-Function Relay
Connector Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-232
- Zoro #
- G211249431
- UPC #
- 91769146788
- Country of Origin
- China
- Voltage
- 12V
- Amperage
- 35 A
- Terminal Type
- Blade
- Functions
- Multi-Function Relay
- Connector Gender
- Male
- Contents
- Relay
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Terminal Quantity
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.