Shop SKF
See all product information
Create Account
Split Pillow Blocks
- Mfr # SAF217
- Zoro # G211308466
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
13 in
Overall Width
5 in
Overall Height
7.1719 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- SAF217
- Zoro #
- G211308466
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 13 in
- Overall Width
- 5 in
- Overall Height
- 7.1719 in
Details
- System of Measurement
- Inch
- Item
- Split Pillow Block Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.