This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15890
- Zoro #
- G2114307
- UPC #
- 073577158900
- Country of Origin
- China
Dimensions
- Length
- 0.79
- Height
- 9.45
- Width
- 5.51
Details
- Item
- Math Sets,8 pcs. Math Set
- Demographic
- Student - Age 12+
- Weight
- 0.23
- Color
- Clear
Description
Math Sets,8 pcs. Math Set