Shop WESTCOTT
See all product information
Create Account
Math Sets, 10 pc. Math Set
- Mfr # 15420
- Zoro # G2114526
product price:Â
$
4.99
/ea
Sold in multiples of 12 for $59.88
Key Features
Length
7.25
Color
Clear
Width
3.88
Weight
0.35
Demographic
Adult,Student - Age 12+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15420
- Zoro #
- G2114526
- UPC #
- 073577154209
- Country of Origin
- China
Dimensions
- Length
- 7.25
- Width
- 3.88
- Height
- 1
Details
- Item
- Math Sets,10 pcs. Math Set
- Color
- Clear
- Weight
- 0.35
- Demographic
- Adult,Student - Age 12+
Description
Math Sets,10 pcs. Math Set
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov