Vacuum Blower
- Mfr # 10.04.01.00071
- Zoro # G211471306
product price:Â
$
4,772.99
/ea
Free Shipping & Returns
Key Features
Voltage
230/460V
Inlet Size
60 mm
Outlet Size
1 1/2 in
Noise Level
69.2 dBA
Maximum Flow Rate
230 cu m/hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.04.01.00071
- Zoro #
- G211471306
- UPC #
- -
- Country of Origin
- Germany
- Item
- Vacuum Blower
- Voltage
- 230/460V
- Noise Level
- 69.2 dBA
- Maximum Flow Rate
- 230 cu m/hr
- Housing Material
- Die-Cast Aluminum
- Standards
- CSA, UL Listed
- Output Power
- 1.8 kW
- Phase
- Three
- Current Rating
- 6.9/3.45/6.85 A
- Weight
- 29 kg
- Enclosure Rating
- IP 55
- Sound Level
- 69.2 dBA
- Series
- SB
- Wattage
- 1.8 kW
- Maximum Ambient Temperature
- 40 Degrees C
- Maximum Operating Pressure
- 1,000 mbar
- Frequency
- 60 Hz
- Outlet Gender
- Female
- Outlet Type
- G
Dimensions
- Inlet Size
- 60 mm
- Outlet Size
- 1 1/2 in
- Overall Height
- 357 mm
- Overall Length
- 431 mm
- Overall Width
- 317 mm
- Wire Rope Length
- 431 mm
- Length
- 431 mm
Description
Vacuum Blower, Phase Three, Output Power 1.8 kW, Maximum Operating Pressure 1,000 mbar, Maximum Flow Rate 230 cu m/hr, Voltage 230/460V, Inlet Size 60 mm, Outlet Size 1 1/2 in, Outlet Type G, Outlet Gender Female, Current Rating 6.9/3.45/6.85 A, Frequency 60 Hz, Housing Material Die-Cast Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.