Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14120
- Zoro # G211471511
product price:Â
$
11.29
/ea
Sold in multiples of 10 for
$112.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
25.2 mm
Hardness
55 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14120
- Zoro #
- G211471511
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Hardness
- 55 Shore A
- Port Type
- G
- Weight
- 10.5 g
- Series
- SUF
- Maximum Vacuum Pressure
- -0.6 bar
- Number of Folds
- 0
- Durometer
- 55 A
- Stroke
- 2.5 mm
- Item
- Vacuum Pad Assembly
- Pad Color
- Gray
Dimensions
- Port Size
- 1/8 in
- Pad Height
- 25.2 mm
- Outside Diameter
- 25 mm
- Pad Diameter
- 28.2 mm
- Overall Height
- 33.2 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 33.2 mm, Pad Color Gray, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 25.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2.5 mm, Weight 10.5 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.