Dimpled Mat, Rubber
- Mfr # 30400144
- Zoro # G2115729
product price:Â
$
79.99
/ea
Key Features
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Material
PVC
Overall Width
11 in
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30400144
- Zoro #
- G2115729
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimpled Mat
- For Use With
- Ohaus Shakers
- Material
- PVC
- Includes
- Hardware
- Product Type
- Dimpled Mat
- Compatible with Manufacturer Model Number
- SHRK07AL
- Shell Material
- PVC
- Traction Material
- PVC
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 11 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Dimpled Mat,For Use With Ohaus Shakers,Material Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.