Shop OHAUS
See all product information
Create Account
Head, Plastic Material
- Mfr # 30400236
- Zoro # G2116569
product price:Â
$
46.39
/ea
Key Features
Manufacturers Warranty Length
1 yr
Material
Rubber
For Use With
Vortex Mixers
Product Type
Cup Head
Overall Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30400236
- Zoro #
- G2116569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Diameter
- 3 in
Details
- Item
- Head
- Material
- Rubber
- For Use With
- Vortex Mixers
- Product Type
- Cup Head
- Shell Material
- Rubber
Description
Head, For Use With Vortex Mixers, Material Rubber, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.