Shop J.W. WINCO

Hand Knobs with Loss Protection

  • Mfr # 6336.13-63-M12-30-H
  • Zoro # G211800625

product price: 
$
25.59
/ea

Key Features

Color
Black
Thread Size
M12
Standards
AISI, DIN 6336, RoHS
Overall Height
70 mm
Includes
Lanyard Ring, Retaining Cable/Ball Chain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6336.13-63-M12-30-H
Zoro #
G211800625
UPC #
664423610552
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
70 mm
Thread Length
30 mm
Base Diameter
26 mm
Base Height
19 mm
Handle Diameter
63 mm
Fits Chest Size
Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable

Details

Color
Black
Standards
AISI, DIN 6336, RoHS
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Item
Hand Knobs with Loss Protection
Features
Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Handle Type
Star
Thread Material
Stainless Steel
Measurement System
Metric
Handle Material
Technopolymer

Description

Hand Knobs with Loss Protection, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M12, Overall Height 70 mm, Tap Type Not Applicable, Includes Lanyard Ring, Retaining Cable/Ball Chain, Standards AISI, DIN 6336, RoHS, Color Black, Features Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.