Shop J.W. WINCO
See all product information
Create Account
Knurled Screws, Hand Knobs
- Mfr # 8TKR4
- Zoro # G211854352
product price:Â
$
14.19
/ea
Key Features
Color
Black
Thread Size
1/2"-13
Overall Height
1.13 in
Standards
RoHS
Features
Machined from Solid Bar, Non-Slip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TKR4
- Zoro #
- G211854352
- UPC #
- 664423174016
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Overall Height
- 1.13 in
- Base Height
- 0.75 in
- Base Diameter
- 1 in
- Thread Length
- 0.63 in
- Handle Diameter
- 2 in
Details
- Color
- Black
- Item
- Knurled Screws; Knurled Hand Knobs
- Standards
- RoHS
- Features
- Machined from Solid Bar, Non-Slip Grip
- Handle Material
- Steel
- Thread Material
- Steel
- Measurement System
- Inch
- Tap Type
- Blind Hole
- Handle Type
- Knurled Round
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov