Shop IRWIN

Tap

  • Mfr # 1558ZR
  • Zoro # G2119410

product price: 
$
27.49
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1558ZR
Zoro #
G2119410
UPC #
042526015588
Country of Origin
United States
Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Standards
Not Available
Tap Chamfer
Bottoming
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
Not Available
Threads per Inch
10
Powdered Metal Base Material
Not Available
Tap Shank Standard
Not Available
Thread Limit
2B
Extended Neck
Not Available
Primary Material Application
Not Available
Secondary Material Application ISO Code
Not Available
Secondary Material Application
Not Available
Class of Fit
2B
Material Grade - Machining
Not Available
Coolant Fed
Not Available
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type
Straight
List Number
Hanson

Dimensions

Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
Thread Size
3/4"-10
Shank Length
Not Available
Min. Bore Dia.
Not Available
75% Thread Drill Size
Not Available
Tap Length Standard
Not Available
Square Size
Not Available
55% Thread Drill Size
Not Available
Drill Bit Size
Not Available
65% Thread Drill Size
Not Available
Wire Rope Length
Not Available
Length
Not Available

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.