Shop IRWIN

Tap

  • Mfr # 1761ZR
  • Zoro # G2119639

product price: 
$
24.69
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1761ZR
Zoro #
G2119639
UPC #
042526017612
Country of Origin
United States

Dimensions

Overall Length
Not Available
Thread Length
Not Available
Shank Dia.
Not Available
55% Thread Drill Size
Not Available
75% Thread Drill Size
Not Available
Min. Bore Dia.
Not Available
Shank Length
Not Available
Tap Length Standard
Not Available
Square Size
Not Available
Drill Bit Size
Not Available
Thread Size
M18x2.5
65% Thread Drill Size
Not Available
Wire Rope Length
Not Available
Length
Not Available

Details

Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Standards
Not Available
Tap Chamfer
Plug
Features
Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Powdered Metal Base Material
Not Available
Thread Limit
2B
Spiral Direction
Neutral
Secondary Material Application
Not Available
Material Grade - Machining
Not Available
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Metric
Coolant Fed
Not Available
Tap Shank Standard
Not Available
Extended Neck
Not Available
Primary Material Application
Not Available
Secondary Material Application ISO Code
Not Available
Thread Pitch
2.50 mm
Thread Standard
Metric
Primary Material Application ISO Code
Not Available
Shank Type
Straight
List Number
Hanson

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & reviews