Shop IRWIN

Tap

  • Mfr # 1031ZR
  • Zoro # G2119900

product price: 
$
5.19
/ea
Sold in multiples of 5 for $25.95

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1031ZR
Zoro #
G2119900
UPC #
042526010316
Country of Origin
United States

Dimensions

Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
65% Thread Drill Size
Not Available
Thread Size
#10-32
Drill Bit Size
Not Available
Min. Bore Dia.
Not Available
Shank Length
Not Available
Tap Length Standard
Not Available
55% Thread Drill Size
Not Available
75% Thread Drill Size
Not Available
Square Size
Not Available
Wire Rope Length
Not Available
Length
Not Available

Details

Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Tap Chamfer
Taper
Standards
Not Available
Threads per Inch
32
Thread Limit
2B
Spiral Direction
Neutral
Primary Material Application
Not Available
Class of Fit
2B
Thread Standard
UNF
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Secondary Material Application
Not Available
Coolant Fed
Not Available
Tap Shank Standard
Not Available
Secondary Material Application ISO Code
Not Available
Material Grade - Machining
Not Available
Shank Type - Machining
Straight
Powdered Metal Base Material
Not Available
Extended Neck
Not Available
Measurement System
Wire
Primary Material Application ISO Code
Not Available
Shank Type
Straight

Description

Tap, Thread Size #10-32, UNF, Taper, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.