Shop TRIMCO

ADJUSTABLE DOOR PULL, 30" LENGTH, OFFSET

  • Mfr # AP314E-30S-4-AB.710
  • Zoro # G2120251

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3 in
Grip Length
30 in
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP314E-30S-4-AB.710
Zoro #
G2120251
UPC #
-
Country of Origin
United States

Dimensions

Grip Length
30 in
Overall Width
3 in
Screw Size
5/16"-18
Grip Height
30 in
Grip Dia.
1 1/8 in
Overall Length
30 in
Grip Diameter
1.25 in
Wire Rope Length
30 in
Length
30 in

Details

Material
Copper
Finish
Satin
Projection
3 in
Mounting Type
Thru-bolt
Item
Pull Handle
Inner Mounting Hole Ctr. to Ctr.
24 in
Outer Mounting Hole Ctr. to Ctr.
24 in
Hardware
Included
Color
Silver
Mounting Hole Center to Center
24 in
Load Rated (Y/N)
N
Degree Offset
30 Degrees
Vert. Mounting Hole Ctr. to Ctr.
24 in
Product Type
Pull Handle
Grip Shape
Round
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Number of Mounting Holes
2
Includes Hardware
Hardware Included
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail
Handle Shape
Push Bar
ADA Compliance
ADA Compliant
Folding Type
Fixed
Resistance Properties
Antimicrobial
Load Rating
Load Rated
Projection Type
Non-Recessed
Shell Material
Copper
Wire Color
Silver

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 24 in, Inner Mounting Hole Ctr. to Ctr. 24 in, Outer Mounting Hole Ctr. to Ctr. 24 in, Vert. Mounting Hole Ctr. to Ctr. 24 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 30 in, Overall Width 3 in, Grip Length 30 in, Color Silver, Degree Offset 30 Degrees , Grip Height 30 in, Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.