Quiet Push-Pull Latch, Vertical Mounting

  • Mfr # 1563APLH-2-52.710CU
  • Zoro # G2120699
product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1563APLH-2-52.710CU
Zoro #
G2120699
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Nylon Insert

Details

Item
Door Lockset
Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
1500
Finish
Satin
Style
Push Up/Pull Up
Includes
Mounting Template, Screws
Number of Keys
0
Ligature Resistant
No
Number of Pins
0
Lockset Performance Strength
Heavy Duty
Keying
Unkeyed
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Strike Type
ASA
Grade
1
Handle Material
Copper Alloy
Standards
BHMA Certified, LEED Certified, UL Listed
ADA Compliant
Yes
Features
Nylon Insert
Mounting
Vertical
Fire Rated
3 hr
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Copper Alloy
Includes Hardware
Hardware Included
Application
Institutional, Commercial and Industrial Buildings, Industrial, Commercial
Lockset Type
Mechanical
Hand Orientation
Left-Handed
Performance Grade
1
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Container Type
Push Up/Pull Up

Description

Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.