Shop TRIMCO

Quiet Push-Pull Latch, Vertical Mounting

  • Mfr # 1562APLH-2-52.710CU
  • Zoro # G2120717

product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1562APLH-2-52.710CU
Zoro #
G2120717
UPC #
-
Country of Origin
Mexico
Item
Door Lockset
Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
1500
Finish
Satin
Style
Push Down/Pull Down
Lockset Performance Strength
Heavy Duty
Mounting
Vertical
Strike Dim.
4-7/8 in
Number of Keys
0
Strike Type
ASA
ADA Compliant
Yes
Grade
1
Backset
2 3/4 in
Handle Material
Copper Alloy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Fire Rated
3 hr
Keying
Unkeyed
Standards
BHMA Certified, LEED Certified, UL Listed
Features
Nylon Insert
Ligature Resistant
No
Number of Pins
0
Includes
Mounting Template, Screws
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Performance Grade
1
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Knob/Handle Material
Copper Alloy
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Application
Institutional, Commercial and Industrial Buildings, Industrial, Commercial
Mortise/Cylindrical
Cylindrical
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Nylon Insert

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.