Shop TRIMCO
See all product information
Create Account
Lockdown Panic Button, Clear Finish
- Mfr # LDH100-VD.606
- Zoro # G2120881
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Height
2 5/16 in
Width
2 3/4 in
Product Type
Emergency Door Release
Includes
Mounting Hardware
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 2 5/16 in
- Width
- 2 3/4 in
- Button Dia.
- 1-53/64 in
- Depth
- 1 1/2 in
- Overall Height
- 2 5/16 in
- Overall Width
- 2 3/4 in
- Overall Depth
- 1 1/2 in
- Fits Chest Size
- Does Not Require Key or Hex-Wrench to Lock Down Doors
Description
Emergency Door Release, Type Emergency, Switch Action Push Button, Material Die Cast Zinc Alloy, Finish Clear, Depth 1 1/2 in, Height 2 5/16 in, Width 2 3/4 in, Button Color Brown, Button Dia. 1-53/64 in, Input Voltage Not Applicable, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, Exit Device Type Not Applicable, ADA Compliant Yes, Lockdown Type Cylinder Dogging, Features Does Not Require Key or Hex-Wrench to Lock Down Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.