Shop IRWIN
See all product information
Create Account
Jack, 330 lb. Force, Flat
- Mfr # IRHT83100
- Zoro # G212221153
original price:Â $124.99 , new price: $79.00 , 36 percent off
new price:Â
$
79.00
/ea
Key Features
Features
Countersunk Holes, No Load Quick Release, Slim Tapered Base
Load Capacity
330 lb
Jack Type
Material Handling Jack
Handle Type
ComFort Grip
Maximum Lift Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRHT83100
- Zoro #
- G212221153
- UPC #
- 885911930574
- Country of Origin
- China
- Item
- Jack
- Features
- Countersunk Holes, No Load Quick Release, Slim Tapered Base
- Load Capacity
- 330 lb
- Jack Type
- Material Handling Jack
- Handle Type
- ComFort Grip
- For Vehicle Type
- Not for Vehicles
- Body Material
- Nylon; Plastic; Steel
- For Lifting
- Cabinets, Doors, Drywall, Flooring, Framing, Home Appliances, HVAC, Plywood, Windows
- Lifting Actuator
- Squeeze Trigger
- Jaw Pad Type
- Flat
- Jaw Material1
- Steel
- Clamping Force
- 330 lb
- Spreading Capacity - Maximum
- 10 in
Dimensions
- Maximum Lift Height
- 10 in
- Minimum Height
- 17 11/16 in
- Minimum Lift Height
- 6 mm
- Jaw Pad Height
- 10 in
- Throat Depth
- 1 3/4 in
- Jaw Pad Width
- 2 5/8 in
Description
Jack, Clamping Capacity Not Applicable, Throat Depth 1 3/4 in, Clamping Force 330 lb, Jaw Pad Type Flat, Jaw Pad Height 10 in, Jaw Pad Width 2 5/8 in, Spreading Capacity - Maximum 10 in, Jaw Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.