VAR

  • Mfr # 871140001KK
  • Zoro # G212222631
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Carbon, Cordura, Velcro
Color
Orange, Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
871140001KK
Zoro #
G212222631
UPC #
-
Country of Origin
Italy
Hardware Material
Carbon, Cordura, Velcro
Color
Orange, Black

Description

Anti-Rotation manual control system for Kit EVEREST designed for helicopter hoist recovery. The system is operated using the handle and ensure the spinning effect controls due to the downwash that occurs during recovery by helicopter. The anti-rotation rudder is fixed using two Velcro straps at the lowest stretcher part rescuer right hand. Also the VAR is located at the foot side and its handle is facing the patient's head. On the lower edge of the rudder there are two slots that enable the external closing straps of the EVEREST bag to be fitted properly.

Ratings & reviews