Shop ECCO

Vehicle Work Light, Square, Flood, LED, Bolt, Pigtail, Universal, Surface Mount, Black

  • Mfr # E92006
  • Zoro # G2123173

product price: 
$
54.29
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Current Drawn
1.3 A
Lighting Technology - Vehicle Lighting
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E92006
Zoro #
G2123173
UPC #
758379046067
Country of Origin
China
Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Current Drawn
1.3 A
Lighting Technology - Vehicle Lighting
LED
Voltage
12 to 24V DC
Lens Material
Polycarbonate
Lens Color
Clear
Housing Material
Aluminum
Lumens - Vehicle Lighting
1,200 lm
Mounting - Vehicle Lighting
Pedestal
Housing Color
Black
Lens Shape - Vehicle Lighting
Square
Wiring Connection - Vehicle Lighting
Pigtail
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Lens Design
Square
Light Output
1,450 lm
Base Material
Aluminum
Standards
CE, RoHS Compliant
Rating
1.3A
Lamp Type
LED
Mounting
1 Bolt
Lamp Life
80,000 hr
Material
Acrylic
Lamp Life (Hours)
80,000 hr
Lighting Technology
LED
Number of Bulbs
9
Mount Style
Surface
Current
1.3 A
Wattage
3 W
Compatible Vehicle Type
Universal
Installation Type
Permanent
IP Rating
IP67
Mount Type
Bolt
Maximum Brightness
1,450 lm
Includes Electrical Connection
Electrical Connection Not Included
Manufacturer Warranty
5 yr
Beam Type
Flood
Series
E92006 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Pigtail
Head Shape
Square
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.