MAX Clearcoat, Quart Quart

  • Mfr # 7764-MTR
  • Zoro # G212337212
product price: 
$
78.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7764-MTR
Zoro #
G212337212
UPC #
-
Country of Origin
United States

Description

Transtars MAX Clearcoat is a fast drying clearcoat that provides the additional features of low overspray and super high gloss. This unique product improves production by maximizing vehicle throughput. The fast flash feature provides the benefit of less Fastest out of dust times versus any other clearcoat. Easy to buff. Low overspray. Does not require a flex additive. Optimizes productivity. Reduces energy requirements/costs. Reduced bake times 15 minutes at 140°F 60°C. Air dries in less than two hours. Super high gloss and durability. Outstanding cure rates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: DE, CA, HI, PR

Ratings & reviews