Reversing Sensor System, 7"

  • Mfr # EC7004-SK
  • Zoro # G2123471
product price: 
$
1,187.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
Monitor Size
7 in
IP Rating
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC7004-SK
Zoro #
G2123471
UPC #
758379062449
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Display Size
7 in

Details

Item
Rear View Camera
Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
IP Rating
IP69K
Features
(3) Camera Expandable, Integrated Ultrasonic Proximity Sensors, Touchscreen Menu Control
Impact Rating
10G
Power Required
12V DC to 24V DC
Includes
(4) Sensors, 65 ft Cable, Speaker
Camera Resolution
720p
Voltage
12-24V DC
Connectivity
No Connectivity
Audio Output
Speakers
Camera Types Included
Backup Camera
Standards
CE, FCC, R10, RCM, RoHS
Number of Cameras Included
1
Number of Camera Inputs
3
Image Sensor Type
CMOS Image Sensor
Compatible Vehicle Type
Universal
Manufacturer Warranty
1 yr
Functions
Mirror/Normal View Switch
Connection Type
Wired
Operating Voltage
12-24V DC

Description

Rear View Camera, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes (4) Sensors, 65 ft Cable, Speaker, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Connection Type Wired, Functions Mirror/Normal View Switch, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Type LCD

Ratings & reviews