Shop POWERTEC
See all product information
Create Account
Universal Tool Stand
- Mfr # UT1002
- Zoro # G212369237
product price:
$
83.49
/ea
Key Features
Material
Steel
Length
32.68 in
Width
10.24 in
Overall Depth
3.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT1002
- Zoro #
- G212369237
- UPC #
- 736815006257
- Country of Origin
- China
- Material
- Steel
Dimensions
- Length
- 32.68 in
- Width
- 10.24 in
- Overall Depth
- 3.54 in
Description
The Universal Tool Stand by POWERTECThe POWERTEC UT1002 Universal Tool Stand is designed to provide you with a solid, sturdy and versatile working surface that offers flexibility for many of your day-to-day applications. it's the perfect support option for your bandsaws, disc sanders, drill presses, planers, and other bench-top tools.
- INCLUDES: (1) Universal Power Tool Stand
- APPLICATION: Ideal for supporting a variety of smaller, compact benchtop planers, band saw, belt sanders, power tools and accessories...etc. while giving you a sturdy, yet small and dependable work surface
- FEATURES: 500 pound load capacity to accommodate a wide assortment of tools and equipment, adjustable foot pad for stability and a gauge metal base powder coat finish for long-term durability
- NON-MARRING: Equipped with rubber feet that not only reduce equipment vibration, but they offer an anti-slip, skid free and non-abrasive profile that protects your floor for scuffs and scrapes. IMPORTANT: The UT1002 Universal Tool Stand is not designed to be used with casters as it destabilizes the stand. Adding casters will void the warranty on this product.
- DIMENSIONS: 32-Inch working height. 18" x 27" storage shelf, 14” x 25” expandable MDF split top with ruled surface (expands to 20”x25”). ***Please note: This stand is engineered to work with one adjustable foot/leveling pad. Four are not required.***
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.