Electrical Box, Junction Box Type, Plastic, Rectangular Shape
- Mfr # PJB2175
- Zoro # G2124299
product price:Â
$
43.15
/ea
Key Features
Box Type
Junction
Material
Plastic
Overall Width
3 in
Overall Depth
4 in
Box Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJB2175
- Zoro #
- G2124299
- UPC #
- 078275103498
- Country of Origin
- India
- Item
- Electrical Box
- Box Type
- Junction
- Material
- Plastic
- Box Shape
- Rectangular
- Color
- Black
Dimensions
- Overall Width
- 3 in
- Overall Depth
- 4 in
- Conduit Size
- 1/2 in, 3/4 in, 1 in
- Height
- 7-1/4 in
Description
Pool/Spa Light Code Compliant Junct Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.