Single Function Body Spray Bg
- Mfr # TS1322BG
- Zoro # G212468275
product price:
$
235.25
/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
6 in
Finish
Brushed Gold
Flow Rate (GPM)
2.0 GPM (7.6 L/min) max.
Depth
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS1322BG
- Zoro #
- G212468275
- UPC #
- 26508285374
- Country of Origin
- United States
- Finish
- Brushed Gold
- Flow Rate (GPM)
- 2.0 GPM (7.6 L/min) max.
Dimensions
- Length
- 11.8 in
- Width
- 6 in
- Depth
- 3.8 in
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •single spray
- •flush mounting
- •limited lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.