Motorized Remote Cellular shade
- Mfr # MR.605.60.G4B
- Zoro # G212480970
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Width
60 1/2 in
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR.605.60.G4B
- Zoro #
- G212480970
- UPC #
- 840370366739
- Country of Origin
- Malaysia
Dimensions
- Shade Height
- 60 in
- Shade Width
- 60 1/2 in
- Shade Thickness
- 3/8 mm
Details
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Blackout
- Shade Color
- Gray
- Headrail Material
- PVC
- Operation Mechanism
- Motorized Remote
- Includes Headrail
- Headrail Included
- Pattern
- Honeycomb
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.