Shop PATLITE
See all product information
Create Account
Tower Light Assemblies
- Mfr # LR4-302LJNW-RYGZ
- Zoro # G212481366
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR4-302LJNW-RYGZ
- Zoro #
- G212481366
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Tower Light Assembly
- Standards
- UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
- Voltage
- 24V DC
- Housing Material
- Polycarbonate
- IP Rating
- IP54
- Operating Current
- Max. 0.135 A, Typ. 0.12A
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Sounder Tier
- No Sounder Tier
- Mounting Mechanism
- Bracket
- For Location
- Indoor
- Operating Temperature - Maximum
- 50 Degrees C
- NEMA Rating
- NEMA 13, NEMA 4X
- Light Tier Color
- Amber, Green, Red
- Water Resistance
- Water Resistant
- Operating Temperature - Minimum
- -20 Degrees C
- Wattage
- 1.3 W
- Connection Type
- Wire Leads
- Number of Light Tiers
- 3
- Control Protocol
- Direct Wire
- Light Intensity
- 2,000 mcd
- Light Source
- LED
- Housing Color
- Off White
- Light Operating Mode
- Steady
- Operating Voltage
- 24V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.