Shop CELLTREAT
See all product information
Create Account
Kickstand, Plastic
- Mfr # 9020-4011
- Zoro # G212484152
product price:Â
$
33.49
/ea
Key Features
Overall Length
55 mm
Compatible Product Type
Pipette Controller
Overall Height
65 mm
Material
Plastic
Product Type
Kickstand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-4011
- Zoro #
- G212484152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 55 mm
- Overall Height
- 65 mm
- Wire Rope Length
- 55 mm
- Length
- 55 mm
Details
- Item
- Kickstand
- Compatible Product Type
- Pipette Controller
- Material
- Plastic
- Product Type
- Kickstand
- Shell Material
- Plastic
Description
Kickstand,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.