Shop MSI
See all product information
Create Account
AX1800 WiFi USB Adapter
- Mfr # AX1800WIFIUSB
- Zoro # G212512367
product price:Â
$
27.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ISM Maximum Frequency
2.40 GHz
Height
0.7 in
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Network Band
Dual Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX1800WIFIUSB
- Zoro #
- G212512367
- UPC #
- 824142298725
- Country of Origin
- China
- ISM Maximum Frequency
- 2.40 GHz
- UNII Maximum Frequency
- 5 GHz
- Wireless LAN Standard
- IEEE 802.11-a/b/g/n/ac/ax
- Network Band
- Dual Band
- UNII Band
- Yes
- ISM Band
- Yes
- Host Interface
- USB 3.0
- Package Contents
- AX1800 Wi-Fi USB Adapter, Cradle, Quick Start Guide
- Wireless Transmission Speed
- 1.76-Gbit/s
- Wi-Fi Generation
- Wi-Fi 6
- Device Supported
- Computer/Notebook
- Item
- Wi-Fi Adapter
Dimensions
- Height
- 0.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.