Shop CAPRESSO
See all product information
Create Account
10-Cup Touchscreen (Therm)
- Mfr # 496.05
- Zoro # G212534994
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Type
Drip
Color
Black
Material
Thermal
Features
Touchscreen
Plumbing Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 496.05
- Zoro #
- G212534994
- UPC #
- 794151403024
- Country of Origin
- China
Dimensions
- Overall Depth
- 8 in
- Overall Height
- 14 in
- Overall Width
- 10 1/2 in
- Fits Chest Size
- Touchscreen
Details
- Item
- Coffee Brewer
- Type
- Drip
- Color
- Black
- Material
- Thermal
- Features
- Touchscreen
- Plumbing Required
- No
- Voltage
- 120V
- Number of Cups Produced
- 10
- Maximum Brewing Capacity
- 50 oz
- Water Faucet
- No
- Product Type
- Coffee Brewer
- Number of Warmers
- 0
- Current
- 8.8 A
- Power Source
- Electric
- Wattage
- 1,050 W
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Thermal
- Wire Color
- Black
Description
Cup-10 Touchscreen (Therm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.