P2 Automatic Conveyor Feeder Basic, 39''
- Mfr # MXA-P624-03A
- Zoro # G212649551
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXA-P624-03A
- Zoro #
- G212649551
- UPC #
- 193122012904
- Country of Origin
- China
Details
- Input Voltage
- 110V
Description
Larger Area,Amazing Effects.The maximum processing area is supersized up to 118''x19.6'', giving you the option to engrave anything up to 118 inches long in size effortlessly, and set more quantity at one time.Automatic Conveying,Farewell Accuracy DeviationAutomatic engraving path planning and material conveying;Farewell to manual material feeding and accuracy deviation.Creations Unrestrainedby Materials.Creations Made Longer and Higher.Take note: Must be used with xTool P2 Riser BaseThe material range is expanded from plywood, acrylic and fiberboard to soft materials like felt, cork and EVA.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.