This item is Discontinued.

This item is Discontinued.
DSV Multi-Flat Windshield Wiper Blades Set, 26in and 18in w/ 9 Adapters (Discontinued)
Specifications
Product Information
- MFR #
- DSV - 255.26.18
- Zoro #
- G213327946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size (In.)
- 26 and 18
- Length
- 26 in, 18 in
Details
- Application
- Wipe away rain, snow, water, debris, fog, wiper fluid
- Material
- Rubber
- Features
- Streak Free; Chatter Free; All Season
- Includes
- 26 and 18 inch windshield wiper blades, (9) adapters
- Shop By
- Hot Buys
- Color
- Black
- Mounting Type
- Hook, Side Pin, Push Button, Pinch Tab, Claw, Bayonet, VATL5.1, DNTL1.1, MBTL1.1
- For Use With
- Vehicles
- Number of Adapters
- 9
Description
DSV Standard wiper blades 26 18 are responsible for keeping your windshield clean. They work like a squeegee and they wipe water, snow, wiper fluid, and other liquids or debris off the windshield. Durable materials provide a longer service life and better wiping effect. Specially rubber on our 26 and 18 inch windshield wiper blade delivers the ultimate smooth, clean, streak-free and chatter-free wipe.To obtain superior performance from wiper blades, DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced. Vehicle wiper blades longevity can depend on several factors besides the wiper itself. These include the climate and how often the blades are used. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers. Save your time and money by purchasing this inclusive set with 26 and 18 inch wiper blades - 2 Pack and 9 adapters that are suitable for any vehicle.
- WHAT YOU GET: Each set includes wiper blades 2 pack (Driver-side and passenger-side) and 9 Wiper Adapters.
- They are Easy To Use And Fits 96% Of Vehicles. Scan The QR Code On The Back of Product manual for Installation Videos.
- CHOOSE YOUR SIZE: The size windshield wiper blades 26 inch and 18 inch wiper blade. Measure your Windshield Wipers by your car.
- HIGH-QUALITY MATERIAL: Natural rubber strips guarantee flexibility and softness. The blade is able to adopt different angles as it glides across the windshield.
- AMAZING WIPING EFFECT: They are all-season and ready to work in various weather conditions.