Shop ONIX
See all product information
Create Account
Summit Outbreak
- Mfr # KZ5015-BLU
- Zoro # G213336221
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
7.5 in
Material
Graphite
Color
Blue
Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ5015-BLU
- Zoro #
- G213336221
- UPC #
- 754806328669
- Country of Origin
- Mexico
Dimensions
- Width
- 7.5 in
- Length
- 16.5 in
Details
- Material
- Graphite
- Color
- Blue
Description
Designed with the ONIX Summit C1's elongated pickleball paddle shape, the all-new Summit Outbreak combines the lengthened playing surface with a graphite face reinforced with woven carbon fiber seen in our Outbreak paddles for greater touch and control. Found in pro tennis rackets, hockey sticks, and record-breaking aero helmets, woven carbon fiber fabrics increase stiffness and strength without adding weight thereby giving players pinpoint control on their shots. The improved reach, touch, and control with a shorter handle provides easier court coverage all in one paddle.
- •LONGER REACH Elongated paddle shape (16-1/2" L x 7-1/2" W) gives players a longer reach
- •GRAPHITE FACE REINFORCED BY WOVEN CARBON FIBER Woven carbon fiber fabric gives you greater touch, control and durability without increasing the weight of the paddle
- •TABLE TENNIS HANDLE – Allows players to deliver more spin than ever before
- •COMPOSITE FACE Gives pickleball more spin and maximum control
- •POLYPROPYLENE HONEYCOMB CORE Provides excellent touch, power, and pop