Shop ONIX
See all product information
Create Account
Z3 Paddle, Blue
Mfr # KZ1503-BLUV2
Zoro # G213336382
product price:
$
79.99
/ea
Key Features
Width
8.125 in
Material
Composite
Length
15.5 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ1503-BLUV2
- Zoro #
- G213336382
- UPC #
- 754806387536
- Country of Origin
- China
Dimensions
- Width
- 8.125 in
- Length
- 15.5 in
Details
- Material
- Composite
- Color
- Blue
Description
The ONIX Z3 Pickleball Paddle is the newest addition to the ONIX line of Z Series paddles. Soon to be a fan favorite due to its even balanced performance, composite face and polypropylene core, the Z3 paddle is perfect for the new player that is looking for outstanding value coupled with excellent performance within a standard weight range.
- •LEADING PICKLEBALL MANUFACTURER – ONIX is the lead manufacturer of performance pickleball paddles, balls, and accessories that enable players to compete at their highest level. ONIX is devoted to giving athletes of every player level the best paddle and ball for their game. ONIX has professional pickleball players that play in national tournaments across the country.
- •USAPA/USA PICKLEBALL APPROVED – The newest Z Series pickleball rackets from ONIX, the Z3 Composite pickleball paddle, meets and is approved by USAPA and USA Pickleball requirements deeming it acceptable for all official pickleball tournament play.
- •PADDLE SPECS – Composite pickleball racquet face offers durability with a polypropylene honeycomb core and a wide body paddle shape with a 4-1/4” grip size and a protective edge guard.
- •PLAYER FAVORITE – Even balanced performance, composite face, and polypropylene core makes the new Z3 paddle perfect for a beginner player that is looking for great value paired with excellent performance in a standard weight range.
- •CHOOSE BETWEEN SEVEN COLORS – Choose between seven different pickleball paddle colors such as black, blue, green, red, pink, orange, and yellow.