Shop WIX FILTERS
See all product information
Create Account
Oil Filter
- Mfr # 57462
- Zoro # G213359947
product price:Â
$
12.39
/ea
Sold in multiples of 2 for
$24.78
Key Features
Inside Dia.
0.67 in
Outside Dia.
3.19 in
Height
4.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57462
- Zoro #
- G213359947
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Oil Filter
Dimensions
- Inside Dia.
- 0.67 in
- Outside Dia.
- 3.19 in
- Height
- 4.69 in
Description
Use Wix Premium For Severe Driving- Ideal match for synthetic and high mileage motor oils- Meets of exceeds OE recommended change intervals - up to 15,000 miles- Synthetic blended media provides 99% dirt trapping efficiency- Silicone anti-drainback valve prevents dry starts - Superior performance in stop & go and heavy traffic- Performs well for routine towing- High capacity - ideal for dirty & dusty environments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.