Shop HEXARMOR
See all product information
Create Account
HardHatLabel, Arch, Silver
- Mfr # 17-23007S
- Zoro # G213370614
product price:Â
$
15.49
/ea
Key Features
Subject Matter
Safety and Emergency Response Personnel Identification
Language
No Text
Material
Reflective Sheeting
Height
4 in
Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-23007S
- Zoro #
- G213370614
- UPC #
- 00840396903567
- Country of Origin
- United States
- Subject Matter
- Safety and Emergency Response Personnel Identification
- Item
- Hard Hat Label
- Language
- No Text
- Material
- Reflective Sheeting
- Self-Adhesive
- Yes
- Background Color
- Silver
- Shape
- Arch
- Preprinted Text
- No Text
- For Use With Brand and Series
- Ceros(R) Full Brim Helmets
- Visibility
- Reflective
- Preprinted Images
- No Image
- Compatible Brand
- HEXARMOR
- Compatible Series
- Ceros(R)
- Color
- Silver
- Reflectivity
- Reflective
- Wire Color
- Silver
Dimensions
- Height
- 4 in
- Width
- 11 1/2 in
Description
Hard Hat Label, Material Reflective Sheeting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.