Shop DELTANA
See all product information
Create Account
Bronze Rust Square Hinge
- Mfr # DSB4N10BR
- Zoro # G2134655
product price:Â
$
64.69
/ea
Key Features
Finish
Bronze Rust
Holes per Leaf
4
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSB4N10BR
- Zoro #
- G2134655
- UPC #
- 760923485000
- Country of Origin
- China
- Finish
- Bronze Rust
- Holes per Leaf
- 4
- Material
- Bronze
- Item
- Square Hinge
Description
Square Hinge Bronze Rust 4 In.X4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.